Shop SIOUX TOOLS

ANGLEDRILL90Degrees STD 4400RPM 1/4-28

  • Mfr # SDR4A44S8L
  • Zoro # G624296060

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Hose Size - Minimum
3/8 in
Handle Material
Composite
Gear Train
Planetary
Spindle Screw Size
1/4 in
Chuck Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A44S8L
Zoro #
G624296060
UPC #
781150511522
Country of Origin
United States

Dimensions

Hose Size - Minimum
3/8 in
Spindle Screw Size
1/4 in
Chuck Size
1/4 in
Overall Height
9 1/2 in
Overall Length
9 1/2 in
Spindle Thread Size
1/4"-28
Overall Width
1 13/32 in
Air Inlet Connection Size
1/4 in
Right Angle Length
1 1/8 in

Details

Item
Air-Powered Drill
Handle Material
Composite
Gear Train
Planetary
Power Source
Air-Powered
Vibration Level
6.45 m/sq sec
Tool Series
Signature Series Minature Angle Drill
Bearing Design
Needle
Drilling Capacity in Wood
0 in
Throttle Type
Lever
Variable Speed
No
Exhaust Location
Rear
Handle Type
Miniature Angle
Side to Center
7/10 in
Application
Drilling
Drilling Capacity in Aluminum
0 in
Includes
Tool only
Drilling Capacity in Steel
0 in
Housing Material
Aluminum
Repairable
Yes
Tool Weight
1.9 lb
Air Inlet Gender
Female
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Drill Chuck Type
Threaded
Horsepower
0.4 hp
Number of Speed Settings
Continuous
Air Pressure
90 psig
Air Consumption
21 scfm
Free Speed
4,400 RPM
Noise Level
86 dBA
Air Inlet Type
NPT
Reversible
No

Description

Air-Powered Drill, Free Speed 4,400 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 1/2 in, Right Angle Length 1 1/8 in, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.