Shop SIOUX TOOLS
See all product information
Create Account
DRILL ST REF 1/2IN 2000 RPM
- Mfr # SDR10S20R4
- Zoro # G524296450
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Drill Chuck Type
Keyed
Application
Drilling
Reversible
Yes
Variable Speed
No
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S20R4
- Zoro #
- G524296450
- UPC #
- 781150271785
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Drill Chuck Type
- Keyed
- Application
- Drilling
- Reversible
- Yes
- Variable Speed
- No
- Power Source
- Air-Powered
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Repairable
- Yes
- Side to Center
- 4/5 in
- Air Consumption
- 30 scfm
- Throttle Type
- Lever
- Horsepower
- 1 hp
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 2.8 lb
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Free Speed
- 2,000 RPM
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Overall Length
- 10 5/16 in
- Spindle Screw Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.