Shop SIOUX TOOLS

ANGLEDRILL90Degrees STD 5500 RPM 1/4-28

  • Mfr # SDR4A55S8L
  • Zoro # G024296172

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 13/32 in
Drilling Capacity in Steel
0 in
Free Speed
5,500 RPM
Overall Length
9 1/2 in
Handle Type
Miniature Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A55S8L
Zoro #
G024296172
UPC #
781150511560
Country of Origin
United States
Item
Air-Powered Drill
Drilling Capacity in Steel
0 in
Free Speed
5,500 RPM
Handle Type
Miniature Angle
Application
Drilling
Drilling Capacity in Wood
0 in
Repairable
Yes
Number of Speed Settings
Continuous
Air Inlet Type
NPT
Air Consumption
21 scfm
Exhaust Location
Rear
Frequency of Use
Frequent Maintenance to Heavy Production
Housing Material
Aluminum
Reversible
No
Air Pressure
90 psig
Side to Center
7/10 in
Tool Weight
1.9 lb
Horsepower
0.4 hp
Air Inlet Gender
Female
Tool Series
Signature Series Minature Angle Drill
Tool Life
Long Lasting
Vibration Level
3.08 m/sq sec
Throttle Type
Lever
Drill Chuck Type
Threaded
Includes
Tool Only
Power Source
Air-Powered
Gear Train
Planetary
Variable Speed
No
Drilling Capacity in Aluminum
0 in
Bearing Design
Needle
Handle Material
Composite
Noise Level
86 dBA

Dimensions

Overall Width
1 13/32 in
Overall Length
9 1/2 in
Spindle Screw Size
1/4 in
Spindle Thread Size
1/4"-28
Right Angle Length
1 1/8 in
Air Inlet Connection Size
1/4 in
Chuck Size
1/4 in
Overall Height
9 1/2 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Drill, Free Speed 5,500 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 1/2 in, Right Angle Length 1 1/8 in, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.