Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 1/2IN REV 1000 RPM
- Mfr # SDR10A10R4
- Zoro # G524296139
product price:Â
$
1,592.99
/ea
Free Shipping & Returns
Key Features
Side to Center
4/5 in
Air Pressure
90 psig
Tool Weight
3.7 lb
Free Speed
1,000 RPM
Spindle Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A10R4
- Zoro #
- G524296139
- UPC #
- 781150388308
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Side to Center
- 4/5 in
- Air Pressure
- 90 psig
- Tool Weight
- 3.7 lb
- Free Speed
- 1,000 RPM
- Housing Material
- Aluminum
- Application
- Drilling
- Drill Chuck Type
- Keyed
- Repairable
- Yes
- Air Consumption
- 30 scfm
- Throttle Type
- Lever
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Variable Speed
- No
- Reversible
- Yes
- Includes
- 3-Jaw Chuck and Key
- Handle Type
- Right Angle
- Power Source
- Air-Powered
- Gear Train
- Planetary
Dimensions
- Spindle Thread Size
- 3/8"-24
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 12 in
Description
Air-Powered Drill, Free Speed 1,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Tool Weight 3.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.