A RIVETER SGL CYL LESS JAW
- Mfr # SZEA5000
- Zoro # G624296343
product price:Â
$
2,115.99
/ea
Free Shipping & Returns
Key Features
Air Pressure - Minimum
90 psi
Features
CR-1 - Single Cylinder, Safety Throttle
Exhaust Location
Side
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZEA5000
- Zoro #
- G624296343
- UPC #
- 781150233516
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Stroke Length
- 5/8 in
- Overall Width
- 2 3/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 7 11/16 in
- Overall Height
- 7 11/16 in
Details
- Item
- Air A-Riveter
- Air Pressure - Minimum
- 90 psi
- Features
- CR-1 - Single Cylinder, Safety Throttle
- Exhaust Location
- Side
- Air Inlet Gender
- Female
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Repairable
- Yes
- Pulling Force
- 3,000 lbf
- Includes
- Tool Only
- Power Source
- Air-Powered
- Standards
- CE
- Housing Material
- Aluminum
- Material
- Steel
- Tool Life
- Long Lasting
- Tool Weight
- 2.25 lb
- Air Pressure - Maximum
- 90 psig
- Includes Mandrel Collection
- No
- Air Inlet Type
- NPT
Description
Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 3,000 lbf, Stroke Length 5/8 in, Nose Length Not Applicable, Overall Length 7 11/16 in, Overall Height 7 11/16 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 2.25 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.