CHISEL SCALER SQ SHANK PTS

  • Mfr # SC41011AU-C
  • Zoro # G424296628
product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
4,600 bpm
Includes
7 in Flat Chisel
Overall Length
12 in
Tool Series
SC4
Air Inlet Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC41011AU-C
Zoro #
G424296628
UPC #
781150190925
Country of Origin
United States

Dimensions

Overall Length
12 in
Stroke Length
1 3/32 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Length
12 in

Details

Item
Air Chisel Scaler
Blows per Minute
4,600 bpm
Includes
7 in Flat Chisel
Tool Series
SC4
Air Inlet Type
NPT
Tool Weight
4.6 lb
Air Consumption
12 scfm
Shank Shape
Square
Air Pressure
90 psig
Power Source
Air Powered
Throttle Type
Push/Pull
Housing Lock
Chisel
Scaler Type
Chisels
Standards
CE
Shank Design
Square
Compatible Product Type
Chisel
Power Source - old
Air Powered
Compatible Collar Shape
Notched
Air Inlet Gender
Female
Anti-Vibration Technology
No
Needle Holder Included
No
Vibration Level
10.9 m/sq sec
Housing Material
Steel
Tool Life
Long Lasting
Number of Pieces
2
Sound Level
106 dBA
Body Style
In-Line
Speed Setting
Variable
Accessory Free Tool Change
No
Exhaust Location
Front
Repairable
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Application
Cleaning, paint stripping, and chiseling on metal surfaces

Description

Air Chisel Scaler, Stroke Length 1 3/32 in, Overall Length 12 in, Housing Lock Chisel, Standards CE, Includes 7 in Flat Chisel

Ratings & reviews