Shop SIOUX TOOLS

CHISEL SCALER OCTOGON SHANK

  • Mfr # SC80910AL-C
  • Zoro # G024296592

product price: 
$
666.99
/ea
Free Shipping & Returns

Key Features

Housing Lock
Chisel
Air Consumption
12 scfm
Air Inlet Type
NPT
Includes
7 in Flat Chisel
Stroke Length
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC80910AL-C
Zoro #
G024296592
UPC #
781150190956
Country of Origin
United States

Dimensions

Stroke Length
1 in
Hose Size - Minimum
3/8 in
Overall Length
15 in
Air Inlet Connection Size
1/4 in
Length
15 in

Details

Item
Air Chisel Scaler
Housing Lock
Chisel
Air Consumption
12 scfm
Air Inlet Type
NPT
Includes
7 in Flat Chisel
Air Pressure
90 psig
Power Source
Air Powered
Shank Shape
Octagon
Tool Weight
4 lb
Scaler Type
Chisels
Standards
CE
Throttle Type
Lever
Compatible Product Type
Chisel
Blows per Minute
4,300 bpm
Tool Series
SC8
Power Source - old
Air Powered
Exhaust Location
Front
Application
Cleaning, paint stripping, and chiseling on metal surfaces
Tool Life
Long Lasting
Repairable
Yes
Speed Setting
Variable
Housing Material
Steel
Compatible Collar Shape
Notched
Anti-Vibration Technology
No
Number of Pieces
2
Needle Holder Included
No
Air Inlet Gender
Female
Sound Level
107 dBA
Frequency of Use
Frequent Maintenance to Heavy Production
Vibration Level
13.1 m/sq sec
Accessory Free Tool Change
No
Body Style
In-Line
Kit Contents
(1) Bare Tool, (1) Chisel

Description

Air Chisel Scaler, Stroke Length 1 in, Overall Length 15 in, Housing Lock Chisel, Standards CE, Includes 7 in Flat Chisel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.