COMPACT90Degrees STD ANGLEDRILL2800 RPM

  • Mfr # SDR4A28C8L
  • Zoro # G224296477
product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Free Speed
2,800 RPM
Power Source
Air-Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Drilling Capacity in Aluminum
0 in
Overall Height
9 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A28C8L
Zoro #
G224296477
UPC #
781150511430
Country of Origin
United States
Item
Air-Powered Drill
Free Speed
2,800 RPM
Power Source
Air-Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Drilling Capacity in Aluminum
0 in
Bearing Design
Needle
Drilling Capacity in Wood
0 in
Throttle Type
Lever
Application
Drilling
Tool Series
Signature Series Minature Angle Drill
Handle Material
Composite
Drilling Capacity in Steel
0 in
Tool Weight
1.9 lb
Housing Material
Aluminum
Includes
Tool Only
Horsepower
0.4 hp
Exhaust Location
Rear
Air Pressure
90 psig
Drill Chuck Type
Threaded
Number of Speed Settings
Continuous
Tool Life
Long Lasting
Repairable
Yes
Variable Speed
No
Gear Train
Planetary
Reversible
No
Air Inlet Type
NPT
Side to Center
7/10 in
Handle Type
Miniature Angle
Air Inlet Gender
Female
Air Consumption
21 scfm

Dimensions

Overall Height
9 1/2 in
Spindle Thread Size
1/4"-28
Right Angle Length
7/8 in
Chuck Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Width
1 13/32 in
Overall Length
9 1/2 in
Spindle Screw Size
1/4 in
Air Inlet Connection Size
1/4 in

Description

Air-Powered Drill, Free Speed 2,800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 1/2 in, Right Angle Length 7/8 in, Tool Weight 1.9 lb

Ratings & reviews