.5HP NR 23000 RPM 1/4"

  • Mfr # SDR5P230N2
  • Zoro # G024296387
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 13/16 in
Reversible
No
Application
Drilling
Handle Material
Rubber
Housing Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR5P230N2
Zoro #
G024296387
UPC #
781150511980
Country of Origin
United States

Dimensions

Overall Length
4 13/16 in
Spindle Thread Size
3/8"-24
Spindle Screw Size
3/8 in
Chuck Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in

Details

Item
Air-Powered Drill
Reversible
No
Application
Drilling
Handle Material
Rubber
Housing Material
Aluminum
Power Source
Air-Powered
Tool Weight
1.3 lb
Air Pressure
90 psig
Air Inlet Type
NPT
Repairable
Yes
Handle Type
Pistol-Grip
Side to Center
7/10 in
Free Speed
23,000 RPM
Variable Speed
No
Drill Chuck Type
Keyed
Horsepower
0.5 hp
Air Consumption
30 scfm
Includes
3-Jaw Chuck and Key
Gear Train
Planetary

Description

Air-Powered Drill, Free Speed 23,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 4 13/16 in, Tool Weight 1.3 lb

Ratings & reviews