Shop SIOUX TOOLS

COMPACT90Degrees STD ANGLEDRILL4700 RPM

  • Mfr # SDR4A47C8L
  • Zoro # G924296319

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Throttle Type
Lever
Bearing Design
Needle
Gear Train
Planetary
Handle Material
Composite
Spindle Thread Size
1/4"-28
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A47C8L
Zoro #
G924296319
UPC #
781150511539
Country of Origin
United States

Dimensions

Spindle Thread Size
1/4"-28
Overall Height
9 1/2 in
Right Angle Length
7/8 in
Overall Width
1 13/32 in
Air Inlet Connection Size
1/4 in
Overall Length
9 1/2 in
Chuck Size
1/4 in
Spindle Screw Size
1/4 in
Hose Size - Minimum
3/8 in

Details

Item
Air-Powered Drill
Throttle Type
Lever
Bearing Design
Needle
Gear Train
Planetary
Handle Material
Composite
Power Source
Air-Powered
Housing Material
Aluminum
Variable Speed
No
Number of Speed Settings
Continuous
Application
Drilling
Air Inlet Type
NPT
Air Consumption
21 scfm
Reversible
No
Tool Life
Long Lasting
Side to Center
7/10 in
Handle Type
Miniature Angle
Drilling Capacity in Steel
0 in
Includes
Tool Only
Free Speed
4,700 RPM
Air Pressure
90 psig
Drill Chuck Type
Threaded
Exhaust Location
Rear
Drilling Capacity in Aluminum
0 in
Tool Weight
1.9 lb
Horsepower
0.4 hp
Tool Series
Signature Series Minature Angle Drill
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Gender
Female
Drilling Capacity in Wood
0 in
Repairable
Yes

Description

Air-Powered Drill, Free Speed 4,700 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 1/2 in, Right Angle Length 7/8 in, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.