DRILL SS AH 3/8IN REV 2000 RPM
- Mfr # SDR10A20R3
- Zoro # G324296636
product price:Â
$
1,413.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Gear Train
Planetary
Air Pressure
90 psig
Air Consumption
30 scfm
Spindle Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A20R3
- Zoro #
- G324296636
- UPC #
- 781150416162
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Variable Speed
- No
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Air Consumption
- 30 scfm
- Includes
- 3-Jaw Chuck and Key
- Throttle Type
- Lever
- Horsepower
- 1 hp
- Free Speed
- 2,000 RPM
- Handle Type
- Right Angle
- Housing Material
- Aluminum
- Reversible
- Yes
- Repairable
- Yes
- Application
- Drilling
- Air Inlet Type
- NPT
- Side to Center
- 4/5 in
- Drill Chuck Type
- Keyed
- Power Source
- Air-Powered
- Tool Weight
- 3 lb
Dimensions
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 11 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 in, Tool Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.