DRILL NR 0.4HP 800RPM 1/4"

  • Mfr # SDR4P8N2
  • Zoro # G224296606
product price: 
$
622.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Includes
3-Jaw Chuck and Key
Power Source
Air-Powered
Overall Length
6 3/32 in
Gear Train
Planetary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4P8N2
Zoro #
G224296606
UPC #
781150511898
Country of Origin
United States

Dimensions

Overall Length
6 3/32 in
Chuck Size
1/4 in
Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24

Details

Item
Air-Powered Drill
Air Pressure
90 psig
Includes
3-Jaw Chuck and Key
Power Source
Air-Powered
Gear Train
Planetary
Repairable
Yes
Reversible
No
Drill Chuck Type
Keyed
Side to Center
7/10 in
Horsepower
0.4 hp
Air Consumption
20 scfm
Variable Speed
No
Free Speed
800 RPM
Air Inlet Type
NPT
Application
Drilling
Handle Type
Pistol-Grip
Tool Weight
1.7 lb
Handle Material
Rubber
Housing Material
Aluminum

Description

Air-Powered Drill, Free Speed 800 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 3/32 in, Tool Weight 1.7 lb

Ratings & reviews