DRILL NR 0.5HP 1/4 3000 RPM
- Mfr # SDR5P30N2
- Zoro # G024296578
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Overall Length
5 1/2 in
Handle Type
Pistol-Grip
Application
Drilling
Tool Weight
1.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P30N2
- Zoro #
- G024296578
- UPC #
- 781150512000
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- No
- Handle Type
- Pistol-Grip
- Application
- Drilling
- Tool Weight
- 1.5 lb
- Includes
- 3-Jaw Chuck and Key
- Air Inlet Type
- NPT
- Variable Speed
- No
- Power Source
- Air-Powered
- Free Speed
- 3,000 RPM
- Repairable
- Yes
- Horsepower
- 0.5 hp
- Side to Center
- 7/10 in
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
Dimensions
- Overall Length
- 5 1/2 in
- Chuck Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 3,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 1/2 in, Tool Weight 1.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.