DRILL AIR 1/4IN 18000 RPM
- Mfr # SDR10S180N2
- Zoro # G524296573
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1 hp
Overall Length
7 5/16 in
Air Pressure
90 psig
Gear Train
Planetary
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S180N2
- Zoro #
- G524296573
- UPC #
- 781150386991
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Variable Speed
- No
- Power Source
- Air-Powered
- Free Speed
- 18,000 RPM
- Drill Chuck Type
- Keyed
- Side to Center
- 4/5 in
- Reversible
- No
- Air Inlet Type
- NPT
- Repairable
- Yes
- Application
- Drilling
- Air Consumption
- 30 scfm
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 1.85 lb
- Housing Material
- Aluminum
- Throttle Type
- Lever
Dimensions
- Overall Length
- 7 5/16 in
- Chuck Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 18,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 5/16 in, Right Angle Length Not Applicable, Tool Weight 1.85 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.