Shop SIOUX TOOLS
See all product information
Create Account
DRILL REV 1/4 2000 RPM
- Mfr # SDR5P20R2
- Zoro # G424296086
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Gear Train
Planetary
Overall Length
5 13/16 in
Free Speed
2,000 RPM
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P20R2
- Zoro #
- G424296086
- UPC #
- 781150511973
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Free Speed
- 2,000 RPM
- Repairable
- Yes
- Handle Material
- Rubber
- Reversible
- Yes
- Air Consumption
- 30 scfm
- Tool Weight
- 1.5 lb
- Horsepower
- 0.5 hp
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Variable Speed
- No
- Housing Material
- Aluminum
- Handle Type
- Pistol-Grip
- Application
- Drilling
- Side to Center
- 7/10 in
- Includes
- 3-Jaw Chuck and Key
- Air Inlet Type
- NPT
Dimensions
- Overall Length
- 5 13/16 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 13/16 in, Tool Weight 1.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.