Shop SIOUX TOOLS
See all product information
Create Account
PISTOL GRIP AIR DRILL 3/8
- Mfr # SDR10P16N3
- Zoro # G224296538
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1 hp
Handle Type
Pistol-Grip
Variable Speed
No
Air Pressure
90 psig
Chuck Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P16N3
- Zoro #
- G224296538
- UPC #
- 781150286109
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Handle Type
- Pistol-Grip
- Variable Speed
- No
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Application
- Drilling
- Repairable
- Yes
- Side to Center
- 4/5 in
- Tool Weight
- 2.9 lb
- Gear Train
- Planetary
- Reversible
- No
- Power Source
- Air-Powered
- Free Speed
- 1,600 RPM
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
- Drill Chuck Type
- Keyed
- Housing Material
- Aluminum
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
- Overall Length
- 8 in
Description
Air-Powered Drill, Free Speed 1,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 in, Tool Weight 2.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.