Shop SIOUX TOOLS
See all product information
Create Account
DRILL REV 1/4 2000RPM
- Mfr # SDR4P20R2
- Zoro # G924296661
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Handle Material
Rubber
Air Inlet Connection Size
1/4 in
Chuck Size
1/4 in
Reversible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P20R2
- Zoro #
- G924296661
- UPC #
- 781150511676
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Variable Speed
- No
- Handle Material
- Rubber
- Reversible
- Yes
- Repairable
- Yes
- Side to Center
- 7/10 in
- Power Source
- Air-Powered
- Handle Type
- Pistol-Grip
- Air Pressure
- 90 psig
- Application
- Drilling
- Free Speed
- 2,000 RPM
- Housing Material
- Aluminum
- Tool Weight
- 1.6 lb
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyed
- Air Consumption
- 20 scfm
- Horsepower
- 0.4 hp
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Overall Length
- 5 13/16 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 13/16 in, Tool Weight 1.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.