Shop SIOUX TOOLS
See all product information
Create Account
DRILL REV 500RPM 1/4"
- Mfr # SDR5P5R2
- Zoro # G924296531
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Side to Center
7/10 in
Air Consumption
30 scfm
Air Inlet Type
NPT
Horsepower
0.5 hp
Chuck Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P5R2
- Zoro #
- G924296531
- UPC #
- 781150512086
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Side to Center
- 7/10 in
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Horsepower
- 0.5 hp
- Power Source
- Air-Powered
- Application
- Drilling
- Reversible
- Yes
- Handle Type
- Pistol-Grip
- Handle Material
- Rubber
- Includes
- 3-Jaw Chuck and Key
- Repairable
- Yes
- Free Speed
- 500 RPM
- Tool Weight
- 1.7 lb
- Housing Material
- Aluminum
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Variable Speed
- No
- Drill Chuck Type
- Keyed
Dimensions
- Chuck Size
- 1/4 in
- Overall Length
- 6 13/32 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 13/32 in, Tool Weight 1.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.