Shop SIOUX TOOLS
See all product information
Create Account
STRAIGHT DRILL 3/8IN 700 RPM
- Mfr # SDR10S7N3
- Zoro # G024296523
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
2.8 lb
Air Inlet Connection Size
1/4 in
Application
Drilling
Gear Train
Planetary
Overall Length
9 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S7N3
- Zoro #
- G024296523
- UPC #
- 781150261038
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Tool Weight
- 2.8 lb
- Application
- Drilling
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
- Repairable
- Yes
- Housing Material
- Aluminum
- Variable Speed
- No
- Side to Center
- 4/5 in
- Reversible
- No
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Throttle Type
- Lever
- Air Consumption
- 30 scfm
- Free Speed
- 700 RPM
- Drill Chuck Type
- Keyed
- Power Source
- Air-Powered
- Air Pressure
- 90 psig
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 9 5/16 in
- Spindle Thread Size
- 1/2"-20
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 700 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.