Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 1/2IN NR 400 RPM
- Mfr # SDR10A4N4
- Zoro # G624296558
product price:Â
$
1,494.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
3.7 lb
Overall Length
11 3/16 in
Hose Size - Minimum
3/8 in
Air Pressure
90 psig
Gear Train
Planetary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A4N4
- Zoro #
- G624296558
- UPC #
- 781150276452
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Tool Weight
- 3.7 lb
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Side to Center
- 4/5 in
- Throttle Type
- Lever
- Variable Speed
- No
- Drill Chuck Type
- Keyed
- Repairable
- Yes
- Reversible
- No
- Power Source
- Air-Powered
- Free Speed
- 400 RPM
- Application
- Drilling
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
- Handle Type
- Right Angle
- Horsepower
- 1 hp
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
Dimensions
- Overall Length
- 11 3/16 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 400 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 3/16 in, Tool Weight 3.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.