Shop SIOUX TOOLS

3 ANGLE AIR DRILL-1/2IN-600 RP

  • Mfr # 3A1240
  • Zoro # G724296342

product price: 
$
2,886.99
/ea
Free Shipping & Returns

Key Features

Drilling Capacity in Cast Iron
1 in
Free Speed
600 RPM
Drilling Capacity in Wood
1 in
Handle Material
Aluminum
Air Inlet Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3A1240
Zoro #
G724296342
UPC #
781150102591
Country of Origin
United States
Item
Air-Powered Drill
Drilling Capacity in Cast Iron
1 in
Free Speed
600 RPM
Drilling Capacity in Wood
1 in
Handle Material
Aluminum
Air Inlet Gender
Female
Tool Weight
6.5 lb
Exhaust Location
Front
Air Consumption
30 scfm
Power Source
Air-Powered
Air Pressure
90 psig
Tool Life
Ultra Durable
Drill Chuck Type
Keyed
Bearing Design
Needle
Housing Material
Aluminum
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Continuous
Handle Type
Right Angle
Air Inlet Type
NPT
Horsepower
1.2 hp
Reversible
No
Gear Train
Planetary
Repairable
Yes
Includes
3-Jaw Chuck and Key
Drilling Capacity in Steel
1 in
Tool Series
3-Series
Throttle Type
Lever
Variable Speed
No
Application
Drilling
Drilling Capacity in Aluminum
1 in
Side to Center
4/5 in
Chuck Material
Metal

Dimensions

Chuck Size
1/2 in
Spindle Thread Size
1/2"-20
Right Angle Length
3 27/32 in
Overall Length
15 3/32 in
Overall Width
2 13/32 in
Spindle Screw Size
1/2 in
Overall Height
15 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in

Description

Air-Powered Drill, Free Speed 600 RPM, Handle Material Aluminum, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 15 3/32 in, Right Angle Length 3 27/32 in, Tool Weight 6.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.