Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 1/2IN REV 300 RPM
- Mfr # SDR10A3R4
- Zoro # G424296499
product price:Â
$
1,592.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
3/8 in
Horsepower
1 hp
Power Source
Air-Powered
Gear Train
Planetary
Chuck Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A3R4
- Zoro #
- G424296499
- UPC #
- 781150275813
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Power Source
- Air-Powered
- Gear Train
- Planetary
- Air Consumption
- 30 scfm
- Air Pressure
- 90 psig
- Repairable
- Yes
- Housing Material
- Aluminum
- Free Speed
- 300 RPM
- Tool Weight
- 3.7 lb
- Reversible
- Yes
- Handle Type
- Right Angle
- Drill Chuck Type
- Keyed
- Air Inlet Type
- NPT
- Application
- Drilling
- Includes
- 3-Jaw Chuck and Key
- Side to Center
- 4/5 in
- Throttle Type
- Lever
- Variable Speed
- No
Dimensions
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/2 in
- Overall Length
- 12 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 300 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Tool Weight 3.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.