Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 1/4IN REV 2000 RPM
- Mfr # SDR10A20R2
- Zoro # G124296119
product price:Â
$
1,413.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
1/4 in
Spindle Thread Size
3/8"-24
Air Inlet Type
NPT
Throttle Type
Lever
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A20R2
- Zoro #
- G124296119
- UPC #
- 781150416155
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Inlet Type
- NPT
- Throttle Type
- Lever
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Side to Center
- 4/5 in
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyed
- Repairable
- Yes
- Variable Speed
- No
- Free Speed
- 2,000 RPM
- Reversible
- Yes
- Application
- Drilling
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Tool Weight
- 2.9 lb
- Air Consumption
- 30 scfm
- Gear Train
- Planetary
- Handle Type
- Right Angle
Dimensions
- Chuck Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Overall Length
- 11 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 in, Tool Weight 2.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.