Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 1/4IN NR 2200 RPM
- Mfr # SDR10A22N2
- Zoro # G024296332
product price:Â
$
1,381.99
/ea
Free Shipping & Returns
Key Features
Free Speed
2,200 RPM
Handle Type
Right Angle
Power Source
Air-Powered
Tool Weight
2.9 lb
Air Pressure
90 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A22N2
- Zoro #
- G024296332
- UPC #
- 781150416179
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Free Speed
- 2,200 RPM
- Handle Type
- Right Angle
- Power Source
- Air-Powered
- Tool Weight
- 2.9 lb
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Drill Chuck Type
- Keyed
- Side to Center
- 4/5 in
- Reversible
- No
- Includes
- 3-Jaw Chuck and Key
- Application
- Drilling
- Air Consumption
- 30 scfm
- Repairable
- Yes
- Throttle Type
- Lever
- Horsepower
- 1 hp
- Housing Material
- Aluminum
- Variable Speed
- No
- Air Inlet Type
- NPT
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/4 in
- Overall Length
- 10 3/16 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 2,200 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 3/16 in, Tool Weight 2.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.