3 "T" HDL AIR DRILL-1/2IN-36

  • Mfr # 3T1140
  • Zoro # G324296629
product price: 
$
2,231.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Free Speed
360 RPM
Throttle Type
Lever
Gear Train
Planetary
Exhaust Location
Front
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3T1140
Zoro #
G324296629
UPC #
781150104694
Country of Origin
United States
Item
Air-Powered Drill
Air Pressure
90 psig
Free Speed
360 RPM
Throttle Type
Lever
Gear Train
Planetary
Exhaust Location
Front
Tool Weight
7.6 lb
Drilling Capacity in Aluminum
1 in
Horsepower
1.2 hp
Application
Drilling
Tool Life
Ultra Durable
Chuck Material
Metal
Includes
3-Jaw Chuck and Key
Reversible
No
Repairable
Yes
Drill Chuck Type
Keyed
Drilling Capacity in Steel
1 in
Air Consumption
35 scfm
Handle Type
T-Handle
Air Inlet Gender
Female
Tool Series
3-Series
Drilling Capacity in Cast Iron
1 in
Frequency of Use
Frequent Maintenance to Heavy Production
Housing Material
Aluminum
Bearing Design
Needle
Number of Speed Settings
Continuous
Drilling Capacity in Wood
1 in
Power Source
Air-Powered
Variable Speed
No
Air Inlet Type
NPT
Handle Material
Aluminum with Rubber Grip
Side to Center
1 3/100 in

Dimensions

Chuck Size
1/2 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
1/2"-20
Hose Size - Minimum
3/8 in
Spindle Screw Size
1/2 in
Overall Width
2 13/32 in
Overall Height
35 in
Overall Length
35 in

Description

Air-Powered Drill, Free Speed 360 RPM, Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 35 in, Right Angle Length Not Applicable, Tool Weight 7.6 lb

Ratings & reviews