Shop SIOUX TOOLS
See all product information
Create Account
DRILL ST REV 1/4IN 2000 RPM
- Mfr # SDR10S20R2
- Zoro # G824296174
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Free Speed
2,000 RPM
Includes
3-Jaw Chuck and Key
Side to Center
4/5 in
Tool Weight
2.2 lb
Repairable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S20R2
- Zoro #
- G824296174
- UPC #
- 781150271761
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Free Speed
- 2,000 RPM
- Includes
- 3-Jaw Chuck and Key
- Side to Center
- 4/5 in
- Tool Weight
- 2.2 lb
- Repairable
- Yes
- Application
- Drilling
- Drill Chuck Type
- Keyed
- Gear Train
- Planetary
- Variable Speed
- No
- Air Pressure
- 90 psig
- Power Source
- Air-Powered
- Reversible
- Yes
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Air Consumption
- 30 scfm
- Throttle Type
- Lever
- Horsepower
- 1 hp
Dimensions
- Overall Length
- 9 5/16 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.