DRILL ST. REV 3/8" 4000 RPM
- Mfr # SDR10S40R3
- Zoro # G724296472
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Horsepower
1 hp
Tool Weight
2.3 lb
Air Inlet Type
NPT
Spindle Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S40R3
- Zoro #
- G724296472
- UPC #
- 781150271822
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Tool Weight
- 2.3 lb
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Air Consumption
- 30 scfm
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Reversible
- Yes
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Side to Center
- 4/5 in
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key
- Throttle Type
- Lever
- Free Speed
- 4,000 RPM
- Application
- Drilling
- Variable Speed
- No
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Overall Length
- 9 13/16 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 4,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length Not Applicable, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.