PISTOL DRILL, 3000 RPM, 1/4" PRECISION K

  • Mfr # SDR4P30NK2
  • Zoro # G124296157
product price: 
$
563.99
/ea
Free Shipping & Returns

Key Features

Chuck Material
Metal
Air Consumption
20 scfm
Drill Chuck Type
Keyless
Drilling Capacity in Wood
0 in
Exhaust Location
Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4P30NK2
Zoro #
G124296157
UPC #
781150511768
Country of Origin
United States
Item
Air-Powered Drill
Chuck Material
Metal
Air Consumption
20 scfm
Drill Chuck Type
Keyless
Drilling Capacity in Wood
0 in
Exhaust Location
Handle
Handle Type
Pistol-Grip
Drilling Capacity in Steel
0 in
Air Pressure
90 psig
Number of Speed Settings
Continuous
Gear Train
Planetary
Free Speed
3,000 RPM
Variable Speed
No
Air Inlet Type
NPT
Side to Center
7/10 in
Power Source
Air-Powered
Drilling Capacity in Cast Iron
0 in
Frequency of Use
Frequent Maintenance to Heavy Production
Throttle Type
Trigger
Air Inlet Gender
Female
Tool Life
Long Lasting
Housing Material
Aluminum
Handle Material
Aluminum with Rubber Grip
Bearing Design
Needle
Reversible
No
Application
Drilling
Repairable
Yes
Tool Weight
2 lb
Drilling Capacity in Aluminum
0 in
Horsepower
0.4 hp
Includes
3-Jaw Chuck and Key
Tool Series
Signature Series

Dimensions

Spindle Screw Size
3/8 in
Air Inlet Connection Size
1/4 in
Overall Width
1 13/32 in
Spindle Thread Size
3/8"-24
Overall Length
6 3/32 in
Overall Height
6 3/32 in
Chuck Size
1/4 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Drill, Free Speed 3,000 RPM, Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 3/32 in, Right Angle Length Not Applicable, Tool Weight 2 lb

Ratings & reviews