1HP 3/8" RR DRILL 2000 RPM
- Mfr # SDR10P20R3RR
- Zoro # G524296474
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 19/32 in
Reversible
Yes
Gear Train
Planetary
Air Inlet Connection Size
1/4 in
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P20R3RR
- Zoro #
- G524296474
- UPC #
- 781150443946
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- Yes
- Gear Train
- Planetary
- Air Inlet Type
- NPT
- Application
- Drilling
- Side to Center
- 4/5 in
- Tool Weight
- 2.6 lb
- Repairable
- Yes
- Power Source
- Air-Powered
- Free Speed
- 2,000 RPM
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
- Horsepower
- 1 hp
- Handle Material
- Rubber
- Variable Speed
- No
- Air Consumption
- 30 scfm
Dimensions
- Overall Length
- 7 19/32 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 19/32 in, Tool Weight 2.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.