SCALER KIT, SQUARE SHANK

  • Mfr # SC41011AL-K
  • Zoro # G924296593
product price: 
$
743.99
/ea
Free Shipping & Returns

Key Features

Tool Series
SC4
Kit Contents
(3) Chisels, (1) Set of Needles, (1) Carrying Case, (1) Bare Tool
Scaler Type
Needles
Compatible Product Type
Needle
Power Source
Air Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC41011AL-K
Zoro #
G924296593
UPC #
781150190949
Country of Origin
United States

Dimensions

Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Overall Length
15 5/16 in
Stroke Length
1 3/32 in

Details

Item
Air Chisel Scaler
Tool Series
SC4
Kit Contents
(3) Chisels, (1) Set of Needles, (1) Carrying Case, (1) Bare Tool
Scaler Type
Needles
Compatible Product Type
Needle
Power Source
Air Powered
Power Source - old
Air Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Exhaust Location
Front
Shank Design
Square
Includes
1 3/8 in x 7 in Flat Chisel, 1 3/8 in x 7 in Spoon Chisel, 3/4 in x 7 in Flat Chisel, Additional Set of Needles, Custom Carrying Case, SC4 Lever Needle Scaler
Shank Shape
Square
Air Inlet Gender
Female
Application
Cleaning, paint stripping, and chiseling on metal surfaces
Sound Level
107 dBA
Accessory Free Tool Change
No
Number of Pieces
6
Compatible Collar Shape
Notched
Housing Material
Steel
Tool Life
Long Lasting
Vibration Level
10.9 m/sq sec
Air Pressure
90 psig
Tool Weight
10 lb
Anti-Vibration Technology
No
Number of Needles
19
Needle Holder Included
Yes
Blows per Minute
4,600 bpm
Air Inlet Type
NPT
Throttle Type
Lever
Housing Lock
Adjustable Collar
Repairable
Yes
Speed Setting
Variable
Body Style
In-Line
Standards
CE
Air Consumption
12 scfm

Description

Air Chisel Scaler, Stroke Length 1 3/32 in, Overall Length 15 5/16 in, Housing Lock Adjustable Collar, Standards CE, Includes 1 3/8 in x 7 in Flat Chisel, 1 3/8 in x 7 in Spoon Chisel, 3/4 in x 7 in Flat Chisel, Additional Set of Needles, Custom Carrying Case, SC4 Lever Needle Scaler

Ratings & reviews