NEEDLE SCALER OCTAGON SHANK
- Mfr # SC80910AL-N5
- Zoro # G624296206
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Needle
Tool Series
SC8
Air Inlet Connection Size
1/4 in
Air Inlet Type
NPT
Scaler Type
Needles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC80910AL-N5
- Zoro #
- G624296206
- UPC #
- 781150190970
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Needle Length
- 5 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 17 in
- Stroke Length
- 1 in
- Length
- 17 in
Details
- Item
- NEEDLE SCALER OCTAGON SHANK
- Compatible Product Type
- Needle
- Tool Series
- SC8
- Air Inlet Type
- NPT
- Scaler Type
- Needles
- Tool Weight
- 6.2 lb
- Air Pressure
- 90 psig
- Blows per Minute
- 4,300 bpm
- Standards
- CE
- Throttle Type
- Lever
- Power Source
- Air Powered
- Shank Shape
- Octagon
- Housing Lock
- Needle
- Air Consumption
- 12 scfm
- Includes
- 5 in Scaler Needles
- Power Source - old
- Air Powered
Description
NEEDLE SCALER OCTAGON SHANK, Stroke Length 1 in, Overall Length 17 in, Housing Lock Needle, Standards CE, Includes 5 in Scaler Needles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.