SD POS CLUTCH MED TQ 1200 RPM
- Mfr # SSD10P12P
- Zoro # G224296248
product price:Â
$
859.99
/ea
Free Shipping & Returns
Key Features
Tool Life
Long Lasting
Variable Speed
No
Air Inlet Type
NPT
Power Source
Air Powered
Side to Center
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P12P
- Zoro #
- G224296248
- UPC #
- 781150268440
- Country of Origin
- United States
- Item
- Air Screwdriver
- Tool Life
- Long Lasting
- Variable Speed
- No
- Air Inlet Type
- NPT
- Power Source
- Air Powered
- Side to Center
- 0.8 in
- Repairable
- Yes
- Free Speed
- 1,200 RPM
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Hex Bit
- 1/4 in Quick Change
- Torque - Maximum
- 135 in-lb
- Air Pressure
- 90 psig
- Clutch Type
- Positive
- Handle Type
- Pistol-Grip
- Tool Weight
- 2.8 lb
- Housing Material
- Aluminum
- Torque Range Soft Draw
- 135 in-lb
- Air Consumption
- 30 scfm
- Reversible
- Yes
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 9 1/10 in
Description
Air Screwdriver, Torque Range Soft Draw 135 in-lb, Free Speed 1,200 RPM, Overall Length 9 1/10 in, Hex Bit 1/4 in Quick Change
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.