Shop SIOUX TOOLS
See all product information
Create Account
SIOUX 1/2" AIR RATCHET
- Mfr # SRW07-50
- Zoro # G324296421
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Repairable
Yes
Features
Comfort Grip, Lever Start, Teasing Throttle
Air Pressure
90 psig
Air Inlet Connection Size
1/4 in
Frequency of Use
Frequent Maintenance to Heavy Production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRW07-50
- Zoro #
- G324296421
- UPC #
- 781150444158
- Country of Origin
- United States
- Item
- Air Ratchet
- Repairable
- Yes
- Features
- Comfort Grip, Lever Start, Teasing Throttle
- Air Pressure
- 90 psig
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Air Pressure - Minimum
- 80 psi
- Standards
- US Made
- Retainer Type
- Ball Detent
- Drive Shape
- Square
- Exhaust Location
- Front
- Side to Center
- 1 in
- Tool Weight
- 3 lb
- Air Inlet Type
- NPT
- Free Speed
- 260 RPM
- Includes
- tool
- Air Pressure - Maximum
- 90 psi
- Power Source
- Air-Powered
- Fastening Torque
- 65 in-lb
- Air Consumption
- 30 scfm
- Air Inlet Gender
- Female
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 11 13/16 in
- Hose Size - Minimum
- 3/8 in
- Drive Size
- 1/2 in
Description
Air Ratchet, Air-Powered, Air Consumption 30 scfm, Air Pressure 90 psig, Exhaust Location Front, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 260 RPM, Fastening Torque 65 in-lb, Overall Length 11 13/16 in, Side to Center 1 in, Standards US Made, Tool Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.