0.3 HP 3/8" SIOUX RATCHET

  • Mfr # SRW03S-38
  • Zoro # G724296618
product price: 
$
523.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Standards
US Made
Power Source
Air-Powered
Drive Shape
Square
Exhaust Location
Rear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SRW03S-38
Zoro #
G724296618
UPC #
781150440563
Country of Origin
United States

Dimensions

Overall Length
7 11/16 in
Hose Size - Minimum
3/8 in
Drive Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air Ratchet
Air Inlet Type
NPT
Standards
US Made
Power Source
Air-Powered
Drive Shape
Square
Exhaust Location
Rear
Includes
tool
Repairable
Yes
Tool Life
Long Lasting
Side to Center
1 1/8 in
Free Speed
235 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Weight
1.4 lb
Fastening Torque
35 in-lb
Air Pressure - Maximum
90 psi
Air Consumption
11 scfm
Retainer Type
Ball Detent
Features
Comfort Grip, Lever Start, Teasing Throttle
Air Inlet Gender
Female
Air Pressure - Minimum
80 psi
Air Pressure
90 psig

Description

Air Ratchet, Air-Powered, Air Consumption 11 scfm, Air Pressure 90 psig, Exhaust Location Rear, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 235 RPM, Fastening Torque 35 in-lb, Overall Length 7 11/16 in, Side to Center 1 1/8 in, Standards US Made, Tool Weight 1.4 lb

Ratings & reviews