Shop SIOUX TOOLS
See all product information
Create Account
SQUARE SHANK SCALER
- Mfr # SC41011AU-N5
- Zoro # G124296638
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Scaler Type
Needles
Hose Size - Minimum
3/8 in
Tool Series
SC4
Stroke Length
1 3/32 in
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC41011AU-N5
- Zoro #
- G124296638
- UPC #
- 781150190932
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Stroke Length
- 1 3/32 in
- Needle Length
- 5 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 16 13/16 in
- Length
- 16 13/16 in
Details
- Item
- SQUARE SHANK SCALER
- Scaler Type
- Needles
- Tool Series
- SC4
- Air Inlet Type
- NPT
- Shank Design
- Square
- Power Source
- Air Powered
- Blows per Minute
- 4,600 bpm
- Air Consumption
- 12 scfm
- Compatible Product Type
- Needle
- Includes
- 5 in Scaler Needles
- Shank Shape
- Square
- Housing Lock
- Needle
- Throttle Type
- Push/Pull
- Standards
- CE
- Air Pressure
- 90 psig
- Tool Weight
- 6.3 lb
- Power Source - old
- Air Powered
Description
SQUARE SHANK SCALER, Stroke Length 1 3/32 in, Overall Length 16 13/16 in, Housing Lock Needle, Standards CE, Includes 5 in Scaler Needles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.