Shop SIOUX TOOLS
See all product information
Create Account
STALL 300 RPM AH NUT RUNNER
- Mfr # SNR10A3S
- Zoro # G124296058
product price:Â
$
1,437.99
/ea
Free Shipping & Returns
Key Features
Bolt Capacity - Maximum
3/8 in
Speed - Maximum
300 RPM
Tool Weight
2.9 lb
Air Inlet Connection Size
1/4 in
Air Pressure - Maximum
90 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNR10A3S
- Zoro #
- G124296058
- UPC #
- 781150278296
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 12 in
- Drive Size
- 3/8 in
- Length
- 12 in
- Fits Chest Size
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Details
- Item
- STALL 300 RPM AH NUT RUNNER
- Bolt Capacity - Maximum
- 3/8 in
- Speed - Maximum
- 300 RPM
- Tool Weight
- 2.9 lb
- Air Pressure - Maximum
- 90 psig
- Handle Type
- Right Angle
- Air Inlet Type
- NPT
- Clutch Style
- Stall
- Power Source
- Air-Powered
- Reversible
- Yes
- Features
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
- Free Speed
- 300 RPM
- Side to Center
- 4/5 in
- Torque - Maximum
- 400 in-lb
Description
STALL 300 RPM AH NUT RUNNER, Drive Size 3/8 in, Free Speed 300 RPM, Power Source Air-Powered, Handle Type Right Angle, Overall Length 12 in, Reversible Yes, Tool Weight 2.9 lb, Clutch Style Stall, Side to Center 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.