Shop SIOUX TOOLS
See all product information
Create Account
STALL SD 2000 RPM
- Mfr # SSD6P20S
- Zoro # G924296623
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Clutch Type
Direct Drive
Reversible
Yes
Variable Speed
No
Tool Weight
2 lb
Air Consumption
25 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD6P20S
- Zoro #
- G924296623
- UPC #
- 781150261502
- Country of Origin
- United States
- Item
- Air Screwdriver
- Clutch Type
- Direct Drive
- Reversible
- Yes
- Variable Speed
- No
- Tool Weight
- 2 lb
- Air Consumption
- 25 scfm
- Torque Range Soft Draw
- 55 in-lb
- Operation
- Reversible
- Air Inlet Type
- NPT
- Hex Bit
- 1/4 in Quick Change
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Power Source
- Air Powered
- Repairable
- Yes
- Side to Center
- 0.8 in
- Housing Material
- Aluminum
- Tool Life
- Long Lasting
- Handle Type
- Pistol-Grip
- Free Speed
- 2,000 RPM
- Air Pressure
- 90 psig
- Torque - Maximum
- 55 in-lb
- Throttle Type
- Trigger
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 5 4/5 in
Description
Air Screwdriver, Torque Range Soft Draw 55 in-lb, Free Speed 2,000 RPM, Overall Length 5 4/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.