Shop SIOUX TOOLS
See all product information
Create Account
STRAIGHT DRILL 1/4IN 6000 RPM
- Mfr # SDR10S60N2
- Zoro # G524296320
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Spindle Thread Size
3/8"-24
Air Consumption
30 scfm
Gear Train
Planetary
Air Inlet Connection Size
1/4 in
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S60N2
- Zoro #
- G524296320
- UPC #
- 781150261236
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Consumption
- 30 scfm
- Gear Train
- Planetary
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Throttle Type
- Lever
- Housing Material
- Aluminum
- Horsepower
- 1 hp
- Side to Center
- 4/5 in
- Free Speed
- 6,000 RPM
- Reversible
- No
- Repairable
- Yes
- Application
- Drilling
- Tool Weight
- 2.3 lb
- Air Pressure
- 90 psig
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyed
- Variable Speed
- No
Dimensions
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/4 in
- Overall Length
- 8 5/16 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 6,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.