Shop SIOUX TOOLS
See all product information
Create Account
STRAIGHT DRILL 3/8IN 6000 RPM
- Mfr # SDR10S60N3
- Zoro # G224296330
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Gear Train
Planetary
Free Speed
6,000 RPM
Air Inlet Type
NPT
Chuck Size
3/8 in
Application
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S60N3
- Zoro #
- G224296330
- UPC #
- 781150261045
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Gear Train
- Planetary
- Free Speed
- 6,000 RPM
- Air Inlet Type
- NPT
- Application
- Drilling
- Side to Center
- 4/5 in
- Horsepower
- 1 hp
- Reversible
- No
- Tool Weight
- 2.3 lb
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Air Consumption
- 30 scfm
- Drill Chuck Type
- Keyed
- Power Source
- Air-Powered
- Variable Speed
- No
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key
- Throttle Type
- Lever
Dimensions
- Chuck Size
- 3/8 in
- Overall Length
- 8 5/16 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 6,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.