Shop SIOUX TOOLS

ANGLEDRILL 360 Degrees 4800 RPM 1/4-28

  • Mfr # SDR4A48T8L
  • Zoro # G824296280

product price: 
$
1,817.99
/ea
Free Shipping & Returns

Key Features

Free Speed
4,800 RPM
Drilling Capacity in Steel
0 in
Handle Type
Miniature Angle
Overall Length
10 in
Includes
Tool only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A48T8L
Zoro #
G824296280
UPC #
781150511553
Country of Origin
United States

Dimensions

Overall Length
10 in
Air Inlet Connection Size
1/4 in
Spindle Screw Size
1/4 in
Right Angle Length
3 1/8 in
Hose Size - Minimum
3/8 in
Chuck Size
1/4 in
Overall Height
10 in
Overall Width
1 13/32 in
Spindle Thread Size
1/4"-28

Details

Item
Air-Powered Drill
Free Speed
4,800 RPM
Drilling Capacity in Steel
0 in
Handle Type
Miniature Angle
Includes
Tool only
Exhaust Location
Rear
Handle Material
Composite
Air Inlet Gender
Female
Gear Train
Planetary
Variable Speed
No
Power Source
Air-Powered
Air Consumption
21 scfm
Drill Chuck Type
Threaded
Noise Level
82 dBA
Side to Center
7/10 in
Tool Weight
2.1 lb
Air Pressure
90 psig
Vibration Level
3.08 m/sq sec
Application
Drilling
Tool Series
Signature Series Minature Angle Drill
Frequency of Use
Frequent Maintenance to Heavy Production
Drilling Capacity in Aluminum
0 in
Tool Life
Long Lasting
Drilling Capacity in Cast Iron
0 in
Reversible
No
Throttle Type
Lever
Bearing Design
Needle
Repairable
Yes
Air Inlet Type
NPT
Drilling Capacity in Wood
0 in
Number of Speed Settings
Continuous
Horsepower
0.4 hp
Housing Material
Aluminum

Description

Air-Powered Drill, Free Speed 4,800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 in, Right Angle Length 3 1/8 in, Tool Weight 2.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.