0.6 HP 1/2" DRILL NR 700 RPM
- Mfr # SDR6P7N4
- Zoro # G724296571
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Power Source
Air-Powered
Hose Size - Minimum
3/8 in
Repairable
Yes
Includes
3-Jaw Chuck and Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P7N4
- Zoro #
- G724296571
- UPC #
- 781150260895
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Power Source
- Air-Powered
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key
- Air Consumption
- 25 scfm
- Application
- Drilling
- Gear Train
- Planetary
- Horsepower
- 0.6 hp
- Variable Speed
- No
- Air Pressure
- 90 psig
- Handle Material
- Rubber
- Free Speed
- 700 RPM
- Tool Weight
- 3.1 lb
- Housing Material
- Aluminum
- Air Inlet Type
- NPT
- Handle Type
- Pistol-Grip
- Drill Chuck Type
- Keyed
- Reversible
- No
- Side to Center
- 4/5 in
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
- Overall Length
- 7 13/16 in
- Spindle Thread Size
- 1/2"-20
- Chuck Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 700 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 13/16 in, Tool Weight 3.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.