Shop SIOUX TOOLS
See all product information
Create Account
TC SCREWDRIVER, 0.4HP, 1100RPM
- Mfr # SSD4P11TCRR
- Zoro # G124296294
product price:Â
$
1,446.99
/ea
Free Shipping & Returns
Key Features
Torque - Maximum
40 in-lb
Hex Bit
1/4 in Quick Change
Tool Weight
2.2 lb
Torque - Minimum
5 lb-in
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P11TCRR
- Zoro #
- G124296294
- UPC #
- 781150512451
- Country of Origin
- United States
- Item
- Air Screwdriver
- Torque - Maximum
- 40 in-lb
- Hex Bit
- 1/4 in Quick Change
- Tool Weight
- 2.2 lb
- Torque - Minimum
- 5 lb-in
- Air Inlet Type
- NPT
- Free Speed
- 1,100 RPM
- Air Pressure
- 90 psig
- Variable Speed
- No
- Operation
- Reversible
- Clutch Type
- Adjustable Shut-Off
- Throttle Type
- Push to Start
- Includes
- Clutch Springs
- Power Source
- Air Powered
- Air Consumption
- 20 scfm
- Handle Type
- Pistol-Grip
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Reversible
- Yes
- Repairable
- Yes
- Side to Center
- 0.7 in
- Housing Material
- Aluminum
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 8 7/10 in
Description
Air Screwdriver, Free Speed 1,100 RPM, Overall Length 8 7/10 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.