Shop SIOUX TOOLS
See all product information
Create Account
TC SCREWDRIVER, 0.4HP, 500RPM
- Mfr # SSD4P5TCRR
- Zoro # G324296070
product price:Â
$
1,446.99
/ea
Free Shipping & Returns
Key Features
Repairable
Yes
Clutch Type
Adjustable Shut-Off
Throttle Type
Push to Start
Power Source
Air Powered
Hex Bit
1/4 in Quick Change
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P5TCRR
- Zoro #
- G324296070
- UPC #
- 781150512635
- Country of Origin
- United States
- Item
- Air Screwdriver
- Repairable
- Yes
- Clutch Type
- Adjustable Shut-Off
- Throttle Type
- Push to Start
- Power Source
- Air Powered
- Hex Bit
- 1/4 in Quick Change
- Tool Weight
- 2.2 lb
- Torque - Minimum
- 5 lb-in
- Air Pressure
- 90 psig
- Side to Center
- 0.7 in
- Includes
- Clutch Springs
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Inlet Type
- NPT
- Free Speed
- 500 RPM
- Reversible
- Yes
- Variable Speed
- No
- Housing Material
- Aluminum
- Operation
- Reversible
- Tool Life
- Long Lasting
- Air Consumption
- 20 scfm
- Handle Type
- Pistol-Grip
- Torque - Maximum
- 50 in-lb
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 8 7/10 in
- Air Inlet Connection Size
- 1/4 in
Description
Air Screwdriver, Free Speed 500 RPM, Overall Length 8 7/10 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.