Shop SIOUX TOOLS
See all product information
Create Account
ADJUSTABLE CLUTCH IN-LINE SCRE
- Mfr # SSD10S7AC
- Zoro # G924296258
product price:Â
$
1,498.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Air Pressure
90 psig
Tool Life
Long Lasting
Clutch Setting Location
External
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10S7AC
- Zoro #
- G924296258
- UPC #
- 781150272430
- Country of Origin
- United States
- Item
- Air Screwdriver
- Variable Speed
- No
- Air Pressure
- 90 psig
- Tool Life
- Long Lasting
- Clutch Setting Location
- External
- Housing Material
- Aluminum
- Includes
- Clutch Adjustment Wrench, Clutch Springs, Suspension Bail
- Free Speed
- 700 RPM
- Hex Bit
- 1/4 in Quick Change
- Air Consumption
- 30 scfm
- Throttle Type
- Lever
- Side to Center
- 0.8 in
- Torque Range Soft Draw
- 140 in-lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Handle Type
- In-Line
- Air Inlet Type
- NPT
- Repairable
- Yes
- Operation
- Reversible
- Exhaust Location
- Rear
- Torque - Maximum
- 140 in-lb
- Tool Weight
- 2.8 lb
- Reversible
- Yes
- Power Source
- Air Powered
- Clutch Type
- Adjustable
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 12 3/10 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 140 in-lb, Free Speed 700 RPM, Overall Length 12 3/10 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs, Suspension Bail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.