VERT SANDER 4HP 7" 8000 RPM

  • Mfr # VS40S807
  • Zoro # G524296382
product price: 
$
1,161.99
/ea
Free Shipping & Returns

Key Features

Repairable
Yes
Handle Type
Two-Handed
Air Inlet Connection Size
1/2 in
Vibration Level
3.78 m/sq sec
Tool Series
VS40S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS40S807
Zoro #
G524296382
UPC #
781150512932
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Connection Size
1/2 in
Included Pad Sizes
7 in
Spindle Thread Size
5/8"-11
Overall Length
6 13/16 in
Hose Size - Minimum
3/4 in
Wheel Diameter - Maximum
7 in

Details

Item
Air Disc Sander
Repairable
Yes
Handle Type
Two-Handed
Vibration Level
3.78 m/sq sec
Tool Series
VS40S
Horsepower
4 hp
Features
Governed Speed Control
Air Consumption
40 scfm, 70 scfm
Standards
CE
Speed Settings
Variable
Exhaust Location
Side
Product Type
Vertical Sander
Required Pressure
90 psi
Tool Weight
7.9 lb
Air Inlet Type
NPT
Tool Life
Ultra Durable
Disc Speed - Maximum
8,000 RPM
Includes
Backing Pad and Nut, Spindle Wrenches
Vacuum Type
Non-Vacuum
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source
Air-Powered
Abrasive Mount Type
Threaded Shank

Description

Air Disc Sander, Included Pad Sizes 7 in, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 4 hp, Air Consumption 40 scfm, 70 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Tool Series VS40S, Exhaust Location Side, Vibration Level 3.78 m/sq sec, Tool Weight 7.9 lb, Air Inlet Gender Female

Ratings & reviews