1/2 in. Dr. Air Ratchet, Heavy Duty, 90 Ft Lbs Torque, Variable Speed
- Mfr # M639
- Zoro # G823310543
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Item - Air Ratchets
Air Ratchet
Drive Size - Air Tools
1/2 in
Max. Torque
90 ft-lbs
Case Included
No
Air Pressure (PSI)
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M639
- Zoro #
- G823310543
- UPC #
- 39564506390
- Country of Origin
- Taiwan, Province of China
- Item - Air Ratchets
- Air Ratchet
- Max. Torque
- 90 ft-lbs
- Case Included
- No
- Air Pressure (PSI)
- 90 psi
- Color
- Black,Silver
- Working Torque
- 90 ft-lbs
- Average CFM
- 5.3
- Max RPM
- 150
- Min. Hose
- 3/8 in
- Power Source
- Air
- Material
- Metal
- Air Inlet
- 1/4 in
- Drive End Type
- Sqaure
Dimensions
- Drive Size - Air Tools
- 1/2 in
Description
The Performance Tool heavy duty air ratchet is the perfect tool for all your automotive repair needs. With up to 90Ft/Lbs of torque, it's the most powerful 1/2-Inch drive ratchet available, ensuring that even the toughest nuts and bolts are no match. The triple planetary gear design provides durability and long-lasting performance, so you can rely on this tool to get the job done time and time again. You'll have precise control over the tool's performance with the lever throttle variable speed, allowing you to adjust the speed as needed. The ball type retainer ensures positive socket retention, giving you the confidence to work on any job. The compact head design allows you to access tight areas with ease, making this air ratchet a versatile addition to your toolkit. Get the job done quickly and efficiently with the Performance Tool heavy duty air ratchet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.