Shop SIR KENSINGTONS
See all product information
Create Account
Classic Mayonnaise, 32 Ounce, 6PK
- Mfr # 68443154
- Zoro # G523347580
product price:Â
$
106.99
/pk of 6, $17.83/ea
Free Shipping & Returns
Key Features
Weight
32 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68443154
- Zoro #
- G523347580
- UPC #
- 850551005425
- Country of Origin
- United States
Details
- Item
- Table Top Mayonnaise
- Weight
- 32 oz
- Application
- Groceries
Description
Sir Kensington's Classic Mayo is made with 100% sunflower oil. At Sir Kensington's, we make real condiments from ingredients you can pronounce. We strive to source the best ingredients possible. All of our condiments and dressings are proudly Non-GMO Project Verified, and gluten free. We never use any artificial ingredients, colors, or preservatives. We believe if it's not food, it doesn't belong in our food. Our condiments and salad dressings are always in good taste, with good taste, for those with good taste. Sir Kensington's started out of a belief that food and business had the power to create positive change in society. We also sought to create a food company that could be a model for change and stood for what we believed in - the power of food to connect people to each other, to nature, and to our creativity. Now we work every day to fulfill our mission: To re-imagine ordinary and overlooked with fearless integrity and charm. We started by making condiments and that's all thanks to our fellow food lovers who have taken a chance by joining us on the journey. Cold Weather Warning: Our Mayonnaise and Ranch products are at risk of natural separation if exposed to freezing temperatures in transit. Separated products are entirely safe to eat; however, they cannot be returned to their intended state. If you live in a cold weather climate, please bear this in mind before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.