Bind 4:1 Coil- 18mm Black- 12", 100PK
- Mfr # 184BLK12
- Zoro # G314851173
Key Features
Specifications
Product Information
- MFR #
- 184BLK12
- Zoro #
- G314851173
- UPC #
- 811304012589
- Country of Origin
- United States
Dimensions
- Size
- 18mm
- Filament Diameter
- 2.08mm
- Length
- 12 in
- Width
- 18mm
Details
- Color
- Black
- Sheet Capacity
- Binds 151-160 Sheets (20 lb.) or a 5/8" Thick Stack
- Material
- Plastic
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Pitch Hole Spacing
- 4:1
- Shape
- Spiral
- Finish
- Glossy
- Includes
- 100 Binding Coils Per Box
- Features
- High Volume Capacity
- Application
- Binding Coil
Description
SircleBind 4:1 Coil is a binding coil with a diameter of 18mm and a length of 12 inches. It is a stylish black coil that adds a professional look to your bound documents. This coil is designed for durability and longevity, making it suitable for use in offices, schools, and other professional environments. With a 4:1 pitch, there are four loops per inch, ensuring a secure and tight bind for your important documents. This coil is perfect for creating polished presentations, reports, and other professional documents that require a reliable binding solution.
- • 18mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 151-160 Sheets (20 lb.) or a 5/8" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 100 Coils Per Box
- • Filament Diameter: 2.08mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.