Bind Maroon Grain Presentation Covers (80 Lbs), 100PK
- Mfr # CS-GRAIN-MAR
- Zoro # G014851169
product price:
$
18.59
/pk of 100, $0.19/ea
Key Features
Size
8-1/2" x 11" Letter Size
Material
Plastic
For Use With
Works with Plastic Comb, Spiral Coil, Wire, Spiral-O, GBC Proclick, and Velobind Binding Methods
Finish
Leather Grain Texture
Includes
100 Covers Per Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-GRAIN-MAR
- Zoro #
- G014851169
- UPC #
- 811304012084
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 8-1/2" x 11" Letter Size
- Length
- 11 in
- Width
- 8-1/2 in
Details
- Color
- Maroon
- Material
- Plastic
- For Use With
- Works with Plastic Comb, Spiral Coil, Wire, Spiral-O, GBC Proclick, and Velobind Binding Methods
- Finish
- Leather Grain Texture
- Includes
- 100 Covers Per Box
- Corners Style
- Square Corners
- Shape
- Rectangle
- Features
- Professional Grade Cover Stock
- Application
- Presentation Cover Stock:-:Front or Back Document Cover/Presentation Cover
- Compatibility
- Plastic Combs, Spiral Coil, Wire
Description
Grain Presentation Covers offer a leather grain texture that adds authenticity to any presentation. They are often used as both front and back covers or as a back cover with a clear front cover. Our grain covers come in many different colors and are compatible with Plastic Comb, Spiral Coil, Wire, Spiral-O, GBC ProClick and Velobind binding methods.
- • 100 Presentation Covers Per Box
- • Maroon Cover Stock
- • Professional Grade Letter Size Grain Presentation Cover Stock
- • Squared Corners
- • Works with Plastic Comb, Spiral Coil, Wire, Spiral-O, GBC Proclick, and Velobind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.