Shop SIRCLE
See all product information
Create Account
Bind 4:1 Coil- 20mm Black- 12", 100PK
- Mfr # 204BLK12
- Zoro # G014851190
product price:
$
37.79
/pk of 100, $0.38/ea
Key Features
Size
20mm
Color
Black
Sheet Capacity
Binds 161-170 Sheets (20 lb.) or a 11/16" Thick Stack
Material
Plastic
For Use With
Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204BLK12
- Zoro #
- G014851190
- UPC #
- 811304012596
- Country of Origin
- United States
Dimensions
- Size
- 20mm
- Length
- 12 in
- Width
- 20mm
- Filament Diameter
- 2.08mm
Details
- Color
- Black
- Sheet Capacity
- Binds 161-170 Sheets (20 lb.) or a 11/16" Thick Stack
- Material
- Plastic
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Includes
- 100 Binding Coils Per Box
- Features
- High Volume Capacity
- Pitch Hole Spacing
- 4:1
- Application
- Binding Coil
- Finish
- Glossy
- Shape
- Spiral
Description
SircleBind 4:1 Coil is a binding coil with a diameter of 20mm and a length of 12 inches. It comes in a sleek black color, adding a professional touch to your bound documents. This coil is designed for durability and long-lasting use, making it suitable for office, school, and other professional settings. With a 4:1 pitch, there are four loops per inch, ensuring a secure and tight bind for your documents. This coil is ideal for creating professional presentations, reports, and other important documents that require a polished finish.
- • 20mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 161-170 Sheets (20 lb.) or a 11/16" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 100 Coils Per Box
- • Filament Diameter: 2.08mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.